Zoro Homepage

ER 12C 1212 PIN PLUG

  • Mfr # SM3101F2851P

  • Zoro # G207549781


product price: $62.79
/ea

Key Features

Insert Arrangement
28-51
Operating Voltage AC V RMS Max
500
Contact Size
10#16, 7#12
No. of Contacts
12
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM3101F2851P
Zoro #
G207549781
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Details

Insert Arrangement
28-51
Operating Voltage AC V RMS Max
500
No. of Contacts
12
Connector Style
Receptacle
Operating Voltage DC
700
Amperage Rating
13A & 23A
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.