Zoro Homepage

ER 12C 1212 SKT RECP LINE

  • Mfr # SG3101E2851SSR

  • Zoro # G307493434


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Plating
Silver
Shell Color
Olive Drab
Specification
MIL-DTL-5015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3101E2851SSR
Zoro #
G307493434
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Plating
Silver
Shell Color
Olive Drab
Specification
MIL-DTL-5015
Contact Mating Life
100
Endbell Type
Cable Clamp
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Operating Voltage DC
1250(J) 700(all others)
Mounting Type
Cable
Connector Style
Receptacle
No. of Contacts
12
Shielding
Yes
Connector Type
Circular
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-51
Contact Style
Pin
Service Rating
A
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.