Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 12C 1216 PIN PLUG

  • Mfr # MS3106A2419P

  • Zoro # G607548148


product price: $71.49
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Service Rating
A
Contact Material
Brass or Copper Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2419P
Zoro #
G607548148
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Details

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Service Rating
A
Contact Material
Brass or Copper Alloy
Shell Color
Olive Drab
Shielding
Yes
Insert Material
Neoprene
Orientation
Straight
Contact Mating Life
100
Operating Voltage AC V RMS Max
500
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A
Specification
MIL-DTL-5015
Contact Style
Pin
Operating Voltage DC
700
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Termination Method
Solder
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Style
Plug
No. of Contacts
12
Contacts Supplied
Yes
Contact Plating
Silver
Insert Arrangement
24-19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.