Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 12C 1216 PIN RECP

  • Mfr # ACS02R2419P003

  • Zoro # G007551700


product price: $43.39
/ea

Key Features

Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02R2419P003
Zoro #
G007551700
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Details

Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Connector Type
Circular
Service Rating
A
Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Solder
Contact Mating Life
500
Grommet & Seals Material
Neoprene
No. of Contacts
12
Operating Voltage AC V RMS Max
500
Sealing
IP67
Contact Plating
Silver
Operating Voltage DC
700
Orientation
Straight
Mounting Type
Box - Front Mount
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Arrangement
24-19
Insert Rotation/Keying
Normal
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.