
ER 12C 1216 PIN RECP BOX
Mfr # 1060247219P
Zoro # G407551553
product price: $85.89
/ea
Free Shipping & Returns
Key Features
No. of Contacts
12
Insert Arrangement
24-19
Contact Style
Pin
Contact Size
12#16
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060247219P
Zoro #
G407551553
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#16
Details
No. of Contacts
12
Insert Arrangement
24-19
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.