Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 12C 1216 PIN RECP BOX

  • Mfr # MS3102A2419P

  • Zoro # G507551392


product price: $54.45
/ea

Key Features

Contact Material
Brass or Copper Alloy
Specification
MIL-DTL-5015
Mounting Type
Box - Front Mount - Thru Holes
Contact Size
12#16
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2419P
Zoro #
G507551392
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Details

Contact Material
Brass or Copper Alloy
Specification
MIL-DTL-5015
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contacts Supplied
Yes
Connector Type
Circular
Orientation
Straight
Contact Mating Life
100
Insert Arrangement
24-19
Service Rating
A
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Plating
Silver
Shielding
Yes
Operating Voltage DC
700
Amperage Rating
13A
Termination Method
Solder
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
No. of Contacts
12
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.