
ER 12C 1216 PIN RECP
Mfr # SG3102E2419P
Zoro # G607551582
product price: $47.75
/eaKey Features
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG3102E2419P
Zoro #
G607551582
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#16
Details
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Termination Method
Solder
No. of Contacts
12
Insert Arrangement
24-19
Insert Material
Neoprene
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.