Zoro Homepage

ER 12C 616 612 PIN RECP WALL

  • Mfr # 7506802809P

  • Zoro # G007552653


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A & 23A
Insert Material
Neoprene
Termination Method
Crimp
Contact Size
6#16, 6#12
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506802809P
Zoro #
G007552653
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 6#12

Details

Amperage Rating
13A & 23A
Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
1250
Insert Arrangement
28-9
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
12
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.