
ER 13C 1316 SKT RECP BOX
Mfr # MS3102E2030S
Zoro # G907494374
product price: $24.99
/eaKey Features
Insert Arrangement
20-11
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
250
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3102E2030S
Zoro #
G907494374
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
13#16
Details
Insert Arrangement
20-11
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
250
Contact Style
Socket
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
No. of Contacts
13
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.