Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 13C 1316 SKT RECP

  • Mfr # MS3102E2025S

  • Zoro # G307494387


product price: $24.99
/ea

Key Features

Contacts Supplied
Yes
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2025S
Zoro #
G307494387
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Contacts Supplied
Yes
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Insert Arrangement
20-11
Contact Mating Life
100
Service Rating
I
Operating Voltage DC
250
Shielding
Yes
Specification
MIL-DTL-5015
No. of Contacts
13
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Contact Plating
Silver
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.