Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 13C 38 312 716 SKT RECP

  • Mfr # SM3102R2458S

  • Zoro # G907494312


product price: $67.29
/ea

Key Features

Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Amperage Rating
13A & 23A & 46A
Insert Material
Neoprene
Contact Size
7#16, 3#12, 3#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM3102R2458S
Zoro #
G907494312
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 3#12, 3#8

Details

Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Amperage Rating
13A & 23A & 46A
Insert Material
Neoprene
No. of Contacts
13
Insert Arrangement
24-58
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.