
ER 13C 716 312 38 SKT RECP
Mfr # CS3102A2458S
Zoro # G807494658
product price: $84.25
/ea
Free Shipping & Returns
Key Features
No. of Contacts
13
Contact Size
7#16, 3#12, 3#8
Termination Method
Crimp
Contact Style
Pin
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS3102A2458S
Zoro #
G807494658
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 3#12, 3#8
Details
No. of Contacts
13
Termination Method
Crimp
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
24-58
Connector Style
Receptacle
Amperage Rating
13A & 23A & 46A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.