
ER 14C 1216 24 SKT RECP
Mfr # 7506803209S
Zoro # G307494431
product price: $126.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
14
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Insert Material
Neoprene
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506803209S
Zoro #
G307494431
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#16, 2#4
Details
No. of Contacts
14
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Insert Material
Neoprene
Termination Method
Crimp
Insert Arrangement
32-9
Amperage Rating
13A & 46A
Contact Style
Socket
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.