Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 1416 PIN PLUG

  • Mfr # MS3106A2219PRES

  • Zoro # G807547927


product price: $41.69
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
100
Insert Rotation/Keying
Normal
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2219PRES
Zoro #
G807547927
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
100
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Shell Color
Olive Drab
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-16
Contact Plating
Silver
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contacts Supplied
Yes
Orientation
Straight
Sealing
IP65
Connector Style
Plug
Shielding
Yes
Mounting Type
Cable
Contact Style
Pin
Specification
MIL-DTL-5015
Shell Plating
Olive Drab Cadmium
Service Rating
A
Insert Material
Neoprene
No. of Contacts
14
Contact Material
Copper Alloy
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.