Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 1416 PIN PLUG

  • Mfr # MS3106A2219PW

  • Zoro # G907548022


product price: $41.69
/ea

Key Features

Mounting Type
Cable
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2219PW
Zoro #
G907548022
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Mounting Type
Cable
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Connector Style
Plug
Connector Type
Circular
Contact Style
Pin
Contact Material
Brass or Copper Alloy
Shielding
Yes
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
14
Shell Color
Olive Drab
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Orientation
Straight
Insert Material
Diallyl Phthalate
Insert Arrangement
22-19
Rotation Angle
80
Insert Rotation/Keying
W
Contact Plating
Silver
Termination Method
Solder
Service Rating
A
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.