Zoro Homepage

ER 14C 1416 PIN RECP

  • Mfr # 1058465027P

  • Zoro # G107552553


product price: $18.25
/ea

Key Features

Contact Style
Pin
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Insert Arrangement
20-27
No. of Contacts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058465027P
Zoro #
G107552553
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Style
Pin
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Insert Arrangement
20-27
No. of Contacts
14
Insert Material
Neoprene
Termination Method
Solder
Amperage Rating
13A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.