
ER 14C 1416 PIN RECP BOX
Mfr # 1016922027P
Zoro # G407174110
product price: $25.15
/eaKey Features
Insert Arrangement
20-27
Termination Method
Solder
Amperage Rating
13A
Contact Size
14#16
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016922027P
Zoro #
G407174110
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
Insert Arrangement
20-27
Termination Method
Solder
Amperage Rating
13A
Insert Material
Neoprene
No. of Contacts
14
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.