
ER 14C 1416 PIN RECP BOX
Mfr # 1019022027P
Zoro # G607552237
product price: $22.85
/eaKey Features
Operating Voltage DC
700
Amperage Rating
13A
No. of Contacts
14
Contact Size
14#16
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019022027P
Zoro #
G607552237
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
Operating Voltage DC
700
Amperage Rating
13A
No. of Contacts
14
Connector Style
Receptacle
Insert Arrangement
20-27
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Insert Material
Neoprene
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.