
ER 14C 1416 PIN RECP BOX
Mfr # 1021422027G
Zoro # G707552328
product price: $48.65
/eaKey Features
Amperage Rating
13A
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
20-27
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021422027G
Zoro #
G707552328
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
Amperage Rating
13A
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
20-27
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.