Zoro Homepage

ER 14C 1416 PIN RECP BOX

  • Mfr # CS3102A2219P

  • Zoro # G607552350


product price: $24.45
/ea

Key Features

Contact Size
14#16
Insert Arrangement
22-16
Contact Style
Pin
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3102A2219P
Zoro #
G607552350
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Insert Arrangement
22-16
Contact Style
Pin
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Voltage DC
700
Amperage Rating
13A
No. of Contacts
14
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.