Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 1416 PIN RECP BOX

  • Mfr # MS3102A2027PX

  • Zoro # G807174123


product price: $22.69
/ea

Key Features

Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Specification
MIL-DTL-5015
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2027PX
Zoro #
G807174123
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Specification
MIL-DTL-5015
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A
Insert Rotation/Keying
X
Shielding
Yes
Insert Material
Neoprene
Amperage Rating
13A
Rotation Angle
110
No. of Contacts
14
Operating Voltage AC V RMS Max
500
Contact Mating Life
100
Termination Method
Solder
Orientation
Straight
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Material
Brass or Copper Alloy
Contacts Supplied
Yes
Operating Voltage DC
700
Contact Plating
Silver
Insert Arrangement
20-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.