Zoro Homepage

ER 14C 1416 PIN RECP BOX

  • Mfr # MS3102E2027PWPCAP

  • Zoro # G007174251


product price: $18.45
/ea

Key Features

Connector Type
Connector Circular
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
13A
Insert Arrangement
20-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2027PWPCAP
Zoro #
G007174251
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Type
Connector Circular
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
13A
Insert Arrangement
20-27
Termination Method
Solder
No. of Contacts
14
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Specification
MIL-DTL-5015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.