Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 1416 PIN RECP WALL

  • Mfr # MS3100A2027P

  • Zoro # G607552268


product price: $32.59
/ea

Key Features

Termination Method
Solder
Contact Plating
Silver
Service Rating
A
Contact Material
Brass or Copper Alloy
Contact Size
14#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A2027P
Zoro #
G607552268
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Termination Method
Solder
Contact Plating
Silver
Service Rating
A
Contact Material
Brass or Copper Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Pin
Specification
MIL-DTL-5015
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contact Mating Life
100
Shell Color
Olive Drab
Insert Arrangement
20-27
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Operating Voltage DC
700
No. of Contacts
14
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Shielding
Yes
Orientation
Straight
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.