Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 1416 PIN RECP WALL

  • Mfr # MS3100A2027PW

  • Zoro # G007552233


product price: $29.45
/ea

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
Silver
Contacts Supplied
Yes
Contact Mating Life
100
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A2027PW
Zoro #
G007552233
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
Silver
Contacts Supplied
Yes
Contact Mating Life
100
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Material
Brass or Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Insert Material
Neoprene
No. of Contacts
14
Rotation Angle
35
Insert Arrangement
20-27
Connector Type
Circular
Service Rating
A
Operating Voltage DC
700
Shell Color
Olive Drab
Amperage Rating
13A
Specification
MIL-DTL-5015
Termination Method
Solder
Orientation
Straight
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.