Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 1416 PIN RECP WALL

  • Mfr # MS3100C2027P

  • Zoro # G307552261


product price: $24.19
/ea

Key Features

Orientation
Straight
Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100C2027P
Zoro #
G307552261
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Orientation
Straight
Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage DC
700
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Sealing
IP67
Termination Method
Solder
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Front Mount - Thru Holes
Connector Type
Circular
Specification
MIL-DTL-5015
Service Rating
A
Contact Style
Pin
Insert Arrangement
20-27
Contact Plating
Silver
No. of Contacts
14
Amperage Rating
13A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.