Zoro Homepage

ER 14C 1416 SKT RECP

  • Mfr # 7547422219S

  • Zoro # G107495409


product price: $29.89
/ea

Key Features

Contact Style
Pin/Socket
Insert Material
Neoprene
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547422219S
Zoro #
G107495409
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Style
Pin/Socket
Insert Material
Neoprene
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage DC
700
Insert Arrangement
22-19
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
No. of Contacts
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.