Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 1416 SKT RECP

  • Mfr # MS3102A2027SZ

  • Zoro # G207171579


product price: $19.39
/ea

Key Features

Insert Rotation/Keying
Z
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Type
Circular
Specification
MIL-DTL-5015
Rotation Angle
325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2027SZ
Zoro #
G207171579
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Insert Rotation/Keying
Z
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Type
Circular
Specification
MIL-DTL-5015
Rotation Angle
325
Shell Color
Olive Drab
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Mating Life
100
Contact Material
Brass or Copper Alloy
Connector Style
Receptacle
Service Rating
A
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Operating Voltage DC
700
Contact Plating
Silver
No. of Contacts
14
Insert Arrangement
20-27
Shell Material
Aluminum Alloy
Contact Style
Pin/Socket
Contacts Supplied
Yes
Orientation
Straight
Shielding
Yes
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.