Zoro Homepage

ER 14C 416 1012 PIN PLUG

  • Mfr # 1035061320P

  • Zoro # G807548917


product price: $57.65
/ea

Key Features

Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
14
Contact Size
4#16, 10#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035061320P
Zoro #
G807548917
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
14
Termination Method
Solder
Amperage Rating
13A & 23A
Connector Style
Plug
Insert Arrangement
28-20
Mounting Type
Cable
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.