Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 416 1012 PIN PLUG

  • Mfr # ACS05E2820P003

  • Zoro # G707548864


product price: $42.99
/ea

Key Features

Termination Method
Solder
Contact Size
4#16, 10#12
Crimp Wire Gauge
20, 18, 16, 14, 12
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E2820P003
Zoro #
G707548864
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Termination Method
Solder
Crimp Wire Gauge
20, 18, 16, 14, 12
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Material
Neoprene
Sealing
IP67
Contact Mating Life
500
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contact Plating
Silver
Endbell Type
Gland Sealed - Cable Clamp
Connector Type
Circular
Mounting Type
Cable
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Style
Pin
Service Rating
A
Grommet & Seals Material
Neoprene
Insert Arrangement
28-20
No. of Contacts
14
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.