
ER 14C 416 1012 PIN PLUG
Mfr # CS3106A2820P
Zoro # G807549143
product price: $56.45
/eaKey Features
Amperage Rating
13A & 23A
Connector Style
Plug
Termination Method
Solder
Contact Size
4#16, 10#12
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS3106A2820P
Zoro #
G807549143
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16, 10#12
Details
Amperage Rating
13A & 23A
Connector Style
Plug
Termination Method
Solder
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
No. of Contacts
14
Insert Arrangement
28-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.