Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 416 1012 PIN PLUG

  • Mfr # MS3106A2820PWRES

  • Zoro # G507549160


product price: $62.35
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Size
4#16, 10#12
Termination Method
Solder
Contact Style
Pin
No. of Contacts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2820PWRES
Zoro #
G507549160
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Operating Voltage AC V RMS Max
500
Termination Method
Solder
Contact Style
Pin
No. of Contacts
14
Mounting Type
Cable
Operating Voltage DC
700
Amperage Rating
13A & 23A
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
28-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.