Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 416 1012 PIN RECP

  • Mfr # MS3101A2820P

  • Zoro # G307552254


product price: $68.79
/ea

Key Features

Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Connector Type
Circular
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101A2820P
Zoro #
G307552254
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Arrangement
28-20
Contact Mating Life
100
Contacts Supplied
Yes
No. of Contacts
14
Mounting Type
Cable
Operating Voltage DC
700
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Style
Pin
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Material
Brass or Copper Alloy
Shielding
Yes
Termination Method
Solder
Orientation
Straight
Amperage Rating
13A & 23A
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.