Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 416 1012 PIN RECP

  • Mfr # MS3101A2820PW

  • Zoro # G407552369


product price: $55.39
/ea

Key Features

Contact Material
Brass or Copper Alloy
Orientation
Straight
Contact Plating
Silver
Contacts Supplied
Yes
Insert Arrangement
28-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101A2820PW
Zoro #
G407552369
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Contact Material
Brass or Copper Alloy
Orientation
Straight
Contact Plating
Silver
Contacts Supplied
Yes
Insert Arrangement
28-20
Service Rating
A
Mounting Type
Cable
Insert Rotation/Keying
W
Shielding
Yes
Connector Type
Circular
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 23A
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Mating Life
100
No. of Contacts
14
Operating Voltage AC V RMS Max
500
Rotation Angle
80
Operating Voltage DC
700
Insert Material
Neoprene
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.