Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1216 44 PIN RECP

  • Mfr # 7506823282P

  • Zoro # G307552308


product price: $71.99
/ea

Key Features

Termination Method
Crimp
Contact Size
12#16, 4#4
Connector Style
Receptacle
Insert Arrangement
32-68
Operating Voltage DC
250/Coax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506823282P
Zoro #
G307552308
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 4#4

Details

Termination Method
Crimp
Connector Style
Receptacle
Insert Arrangement
32-68
Operating Voltage DC
250/Coax
No. of Contacts
16
Insert Material
Neoprene
Contact Style
Pin
Amperage Rating
13A & 80A
Operating Voltage AC V RMS Max
200/Coax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.