Zoro Homepage

ER 16C 1216 44 SKT PLUG

  • Mfr # 7506863282S

  • Zoro # G707499944


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Termination Method
Crimp
No. of Contacts
16
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
200/Coax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506863282S
Zoro #
G707499944
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 4#4

Details

Contact Style
Socket
Termination Method
Crimp
No. of Contacts
16
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
200/Coax
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
32-68
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.