
ER 16C 1216 44 SKT RECP
Mfr # 7506813282S
Zoro # G607495435
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
200/Coax
Insert Material
Neoprene
Contact Style
Socket
Insert Arrangement
32-68
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506813282S
Zoro #
G607495435
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#16, 4#4
Details
Operating Voltage AC V RMS Max
200/Coax
Insert Material
Neoprene
Contact Style
Socket
Insert Arrangement
32-68
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
No. of Contacts
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.