Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1416,212 SKT PLUG

  • Mfr # MS3106A247SZ

  • Zoro # G407500957


product price: $40.29
/ea

Key Features

Orientation
Straight
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Style
Socket
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A247SZ
Zoro #
G407500957
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16, 2#12

Details

Orientation
Straight
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Style
Socket
Connector Type
Circular
Contact Plating
Silver
Service Rating
A
Contact Mating Life
100
Insert Rotation/Keying
Z
Endbell Type
Threaded - UNEF - Ext
Specification
MIL-DTL-5015
Mounting Type
Cable
Shell Color
Olive Drab
Amperage Rating
13A & 23A
Rotation Angle
280
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
24-7
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Plug
Contacts Supplied
Yes
No. of Contacts
16
Contact Material
Brass or Copper Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.