Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1416 212 SKT RECP BOX

  • Mfr # 7506922407S

  • Zoro # G607495633


product price: $36.79
/ea

Key Features

Contact Size
14#16, 2#12
Connector Style
Receptacle
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Insert Arrangement
24-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506922407S
Zoro #
G607495633
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16, 2#12

Details

Connector Style
Receptacle
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Insert Arrangement
24-7
No. of Contacts
16
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.