
ER 16C 1616 PIN PLUG
Mfr # 1035061205P
Zoro # G607550172
product price: $49.85
/eaKey Features
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Cable
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035061205P
Zoro #
G607550172
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Cable
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Insert Arrangement
24-15
Termination Method
Solder
No. of Contacts
15
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.