Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1616 PIN PLUG

  • Mfr # 8506862405P

  • Zoro # G907550209


product price: $40.25
/ea

Key Features

No. of Contacts
15
Operating Voltage DC
700
Contact Style
Pin
Mounting Type
Cable
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8506862405P
Zoro #
G907550209
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

No. of Contacts
15
Operating Voltage DC
700
Contact Style
Pin
Mounting Type
Cable
Amperage Rating
13A
Connector Style
Plug
Insert Arrangement
24-15
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.