Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1616 PIN PLUG

  • Mfr # ACS05E245P003

  • Zoro # G407550174


product price: $36.59
/ea

Key Features

Insert Material
Neoprene
Shielding
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E245P003
Zoro #
G407550174
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Insert Material
Neoprene
Shielding
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Contact Mating Life
500
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Connector Type
Circular
Amperage Rating
13A
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Insert Arrangement
24-15
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Contact Material
Copper Alloy
Service Rating
A
Grommet & Seals Material
Neoprene
Termination Method
Solder
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Connector Style
Plug
No. of Contacts
15
Endbell Type
Gland Sealed - Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.