Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1616 PIN PLUG

  • Mfr # MS3106A245PX

  • Zoro # G207550787


product price: $39.69
/ea

Key Features

Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Arrangement
24-15
No. of Contacts
15
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A245PX
Zoro #
G207550787
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Arrangement
24-15
No. of Contacts
15
Service Rating
A
Contact Plating
Silver
Insert Rotation/Keying
X
Connector Type
Circular
Contact Mating Life
100
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Color
Olive Drab
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contact Style
Pin
Specification
MIL-DTL-5015
Orientation
Straight
Shielding
Yes
Contacts Supplied
Yes
Contact Material
Brass or Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Rotation Angle
110
Insert Material
Neoprene
Termination Method
Solder
Shell Material
Aluminum Alloy
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.