Zoro Homepage

ER 16C 1616 PIN RECP

  • Mfr # 1019032415P

  • Zoro # G407553670


product price: $36.89
/ea

Key Features

Contact Size
16#16
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Termination Method
Solder
No. of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019032415P
Zoro #
G407553670
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Termination Method
Solder
No. of Contacts
15
Insert Arrangement
24-15
Contact Style
Pin
Operating Voltage DC
700
Connector Style
Receptacle
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.