
ER 16C 1616 PIN RECP BOX
Mfr # 7506822405P
Zoro # G507551484
product price: $32.99
/eaKey Features
Termination Method
Crimp
Contact Size
16#16
Insert Arrangement
24-15
Operating Voltage DC
700
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506822405P
Zoro #
G507551484
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Termination Method
Crimp
Insert Arrangement
24-15
Operating Voltage DC
700
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
15
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.