Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1616 PIN RECP BOX

  • Mfr # MS3102C245P

  • Zoro # G507551255


product price: $25.99
/ea

Key Features

Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102C245P
Zoro #
G507551255
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contacts Supplied
Yes
Amperage Rating
13A
Shell Material
Aluminum Alloy
Termination Method
Solder
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Contact Mating Life
100
Contact Plating
Silver
Specification
MIL-DTL-5015
No. of Contacts
15
Shielding
Yes
Insert Rotation/Keying
Normal
Service Rating
A
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Insert Arrangement
24-15
Contact Material
Copper Alloy
Shell Color
Olive Drab
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.