
ER 16C 1616 PIN RECP WALL
Mfr # MS3100C245P
Zoro # G207551708
product price: $36.49
/eaKey Features
Operating Voltage AC V RMS Max
500
No. of Contacts
15
Termination Method
Solder
Amperage Rating
13A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3100C245P
Zoro #
G207551708
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Operating Voltage AC V RMS Max
500
No. of Contacts
15
Termination Method
Solder
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
700
Insert Arrangement
24-15
Connector Style
Receptacle
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.