
ER 16C 1616 SKT PLUG
Mfr # 1006952405S
Zoro # G007499408
product price: $45.49
/eaKey Features
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Size
16#16
Contact Style
Pin/Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006952405S
Zoro #
G007499408
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin/Socket
Operating Voltage DC
700
Connector Style
Plug
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Amperage Rating
13A
Mounting Type
Cable
No. of Contacts
16
Insert Arrangement
24-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.