Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1616 SKT PLUG

  • Mfr # MS3108A245S

  • Zoro # G307499191


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
24-24
Contact Size
16#16
Connector Style
Plug
Contact Material
Brass or Copper Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3108A245S
Zoro #
G307499191
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Insert Arrangement
24-24
Connector Style
Plug
Contact Material
Brass or Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Mounting Type
Cable
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Plating
Silver
Termination Method
Solder
Insert Rotation/Keying
Normal
Orientation
Right Angle
Insert Material
Diallyl Phthalate
Contacts Supplied
Yes
Contact Mating Life
100
Operating Voltage AC V RMS Max
500
Connector Type
Circular
No. of Contacts
16
Service Rating
A
Specification
MIL-DTL-5015
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.