Zoro Homepage

ER 16C 1616 SKT RECP BOX

  • Mfr # 7506822405S

  • Zoro # G007494427


product price: $51.35
/ea

Key Features

Insert Arrangement
24-15
Connector Style
Receptacle
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506822405S
Zoro #
G007494427
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Insert Arrangement
24-15
Connector Style
Receptacle
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin/Socket
Operating Voltage DC
700
Termination Method
Crimp
No. of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.