Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1616 SKT RECP

  • Mfr # MS3102A245S

  • Zoro # G407494706


product price: $38.19
/ea

Key Features

Insert Arrangement
24-15
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contacts Supplied
Yes
Orientation
Straight
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A245S
Zoro #
G407494706
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Insert Arrangement
24-15
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contacts Supplied
Yes
Orientation
Straight
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015
Contact Mating Life
100
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shielding
Yes
Service Rating
A
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
16
Contact Material
Brass or Copper Alloy
Connector Style
Receptacle
Contact Style
Pin/Socket
Connector Type
Circular
Amperage Rating
13A
Insert Material
Neoprene
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.